Shop All Screwdriver Sets
Lisle
Slotted 1/4" Hex Screwdriver Bit
Mfr # 25430
Zoro # G7039687
product price: $4.09
/ea
Sold in multiples of 3 for $12.27
$12.27
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size 3/16"
- SAE or Metric SAE
- Bit Style Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lisle
- MFR # 25430
- Zoro # G7039687
- UPC # 00083045254300
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Tip Size | 3/16" |
Details
Item | Hex Screwdriver Bit |
SAE or Metric | SAE |
Bit Style | Slotted |
Description
Slotted 1/4 In. Hex Screwdriver Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/32" Steel Short Arm Hex Wrenches 17 17PK (60443)
- CRESCENT 12 Piece 1/4" & 3/8" Drive Torx® Bit Socket Set (CBSS2N)
- HUCK MANUFACTURING Hand Riveter (HK-150A)
- GREY PNEUMATIC 1-1/8" INNER NUT (2515)
- PERFORMANCE TOOL Slotted 1/4 In X 8 In Screwdriver Screwdriver 1/4, W30990 (W30990)
- KLEIN TOOLS Screwdriver Set, 1000V Insulated Slotted and Phillips, 9-Piece (33528)
- BETA Foam tray with Easy screwDrivers for slotted, Phillips and Torx head screws (024500213)
- KO-KEN ScrewDriver Set PH1-2-3/SL5-6-8 ABS Tray 6 pieces (PK168PS/6)
- WIHA Screwdriver Set, 51 pcs, Round Shank (92191)
- TEKTON Torx Hard Handle Black Oxide Blade Screwdriver Set with Holder, 6-Piece (T10-T30) (DST92001)
- INGERSOLL-RAND 9 Piece Screwdriver Set (752059X)
- Lisle Screwdriver Sets