Shop All Screwdriver Bits
Lisle
Screwdriver Bit, 9/32" Slotted, 1/4" Hex
Mfr # 25440
Zoro # G6340157
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Shank Size 1/4"
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lisle
- MFR # 25440
- Zoro # G6340157
- UPC # 83045254409
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Slotted |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Description
Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 9/16" x 3" (HMY.9/16)
- WESTWARD 170 pc Master Tool Set, Metric/SAE, Includes Driver, Bits Pliers, Wrenches (40JD53)
- STANLEY 16 ft Tape Measure, 3/4 in Blade (30-496)
- BOSCH Moil Point Hex Collar, 1-1/4 Hex, 20 In L (HS2460)
- LISLE Ratcheting Right Angle Screwdriver (64250)
- LISLE Phillips Screwdriver, 3 (29550)
- LISLE Torx Plus Socket Set, External, 9 pcs. (83100)
- LISLE BIT T-30 (LI26610)
- LISLE BIT TORX DRIVE T-20 (LI26580)
- LISLE Torx Bit, T-40 Super (82270)
- IRWIN BIT DRILL7/16""12AIRCRAFT (62128)
- Lisle Screwdrivers and Nutdrivers