Shop All Screwdriver Bits
Lisle
Phillips Screwdriver, 2
Mfr # 30180
Zoro # G6340209
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- SAE or Metric SAE
- Point Size #2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lisle
- MFR # 30180
- Zoro # G6340209
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Point Size | #2 |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE |
Item | Phillips Screwdriver,2 |
Description
Phillips Screwdriver,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-7/8" x 2" Annular Cutter (49-59-2188)
- CTA MFG Subaru Head Bolt Socket (CTA7280)
- MITUTOYO Digimatic Caliper, 0-6", IP67, No SPC, Crbde (500-731-20)
- POWERBUILT 10Pc Drill & Screw Ext Set (642665)
- LISLE Phillips Screwdriver, 1 (29630)
- LISLE BIT T-30 (LI26610)
- LISLE Torx Plus Socket, EP-24 (83210)
- LISLE BIT T-60 (LI26520)
- LISLE Hex Bit Set, 13600 (13600)
- LISLE No. 2 Phillips Bit, 30180 (30180)
- WERA Torsion Bit, SAE, 1/4", Hex, T15, 1", S2 Steel (05066102001)
- Lisle Screwdriver Bits