Shop All Screwdriver Bits
Lisle
Phillips Screwdriver, 1
Mfr # 29630
Zoro # G6340218
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Shank Style Hex
- Point Size #1
- SAE or Metric SAE
- Shank Size 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lisle
- MFR # 29630
- Zoro # G6340218
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Point Size | #1 |
Shank Size | 5/16" |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Phillips Screwdriver,1 |
Description
Phillips Screwdriver,1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 4 Flutes (2846801)
- LENOX 6" L x Demolition Cutting Reciprocating Saw Blade (20514B6066R)
- PROTO Sledge Hammer, 8 lb., 32 In, Fiberglass (J1437G)
- CRAFTSMAN Sockets, 10 mm S x 3/8" Drive S Metric 1 (CMMT44302)
- LISLE Phillips Screwdriver, 2 (30180)
- LISLE BIT T-60 (LI26520)
- LISLE Hex Bit Set, 13600 (13600)
- LISLE Torx Plus Socket Set, External, 9 pcs. (83100)
- LISLE No. 2 Phillips Bit, 30180 (30180)
- LISLE Torx Bit, T-40 Super (82270)
- APEX TOOL GROUP Socket Adapter, 1/4 Hex, 1/4 Sq, 1-3/8", PK5 (EX-250-5PK)
- Lisle Screwdriver Bits