Shop All Tool Hanging Racks & Rails
Lisle
Magnetic Tool Holder, 13"
Mfr # LIS21300
Zoro # G3347488
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Rack/Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lisle
- MFR # LIS21300
- Zoro # G3347488
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Details
Item | Magnetic Tool Holder,13" |
Tool Storage Type Included | Tool Rack/Rail |
Description
Magnetic Tool Holder,13 In.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS General Purpose Multi-Bit Offset Screwdriver 3/16 in Round (670-6)
- ASSENMACHER SPECIALTY TOOLS Spring Clamp Pliers (SCP2014)
- IDEAL Ideal Industries 131-45-415 10-18 Awg Solid Reflex Premium T-Stripper (131-45-415)
- FREEMAN 15 Degree 2-1/2" Coil Siding Nailer (G2CN65)
- HANSEN Socket Tray, 20-1/2 in. L, ABS Plastic, 6PK (92000)
- JAMESON Bucket Mount Holster for Chainsaw with Replacement Liner (24-14L)
- GEMPLERS Gempler's Stud-Mount Tool Rack (TRT12)
- TRIMMERTRAP TrimmerTrap Backpack Rack for STIHL Blowers (ST-2)
- ASTRO PNEUMATIC Tool Holder, Magnetic Bar, 24" (7324)
- MILWAUKEE TOOL M12 Battery Rack (ML48-22-8338)
- REMCO Hygienic Tool Hanger, Green (06152)
- Lisle Tool Hanging Racks & Rails