Shop All Creepers & Dollies
Lisle
Low Profile Plastic Creeper, Neon Orange
Mfr # 93202
Zoro # G6343200
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Orange
- Type Low Profile
- Length 38"
- Width 17-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lisle
- MFR # 93202
- Zoro # G6343200
- Country of Origin United States
- Category Creepers & Dollies
Dimensions
Length | 38" |
Width | 17-1/2" |
Height | 4" |
Details
Material | Plastic |
Color | Orange |
Type | Low Profile |
Features | Urethane Rollers Are Inserted into Steel Bushings Which Are Molded into The Creeper Body, Provides Added Strength and Easy Roller Replacement, Low profile |
Description
Low Profile Plastic Creeper,Neon Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Plastic Valve Extension, 3/4", PK50 (451)
- CLORE AUTOMOTIVE Charger For Es2500C (ESA214)
- BROK Hitch Ball Brok Base 1 7/8" X 3/4" X 1 1/2" Long 4 Pk (15962)
- BOSCH Mechanical Oil Pressure Gauge, White, 2" (SP0F000044)
- LISLE Low Profile Plastic Creeper, Neon Green (99102)
- LISLE Black Plastic Creeper (97102)
- LISLE CREEPER FOLD UP (LI95002)
- LISLE Bolt On Wheel For Lisle Creepers, 2" (96422)
- LISLE Wheel for Plastic Creeper, 4" (96572)
- LISLE Yellow Low Profile Plastic Creeper (93102)
- WHITESIDE Creeper Seat, 15 in L x 15 in W, 4 Wheels (HRSV)
- Lisle Creepers & Dollies