Shop All Creepers & Dollies
Lisle
Large Wheel Plastic Creeper Red
Mfr # 92032
Zoro # G6343289
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Red
- Type Low Profile
- Length 38"
- Width 17-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lisle
- MFR # 92032
- Zoro # G6343289
- Country of Origin United States
- Category Creepers & Dollies
Dimensions
Length | 38" |
Width | 17-1/2" |
Height | 8-5/8" |
Details
Material | Plastic |
Color | Red |
Type | Low Profile |
Features | The Larger Wheels Provide A Much Smoother Ride On Cracked Or Uneven Floor Surfaces |
Description
Large Wheel Plastic Creeper Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Oval Lamp Mounting Box (43100)
- THE MAIN RESOURCE Trigger/Sprayer for TMRSS1037605 (SS1035756)
- BALDWIN FILTERS Oil Filter Element, 3-5/8"x2-7/16"x3-5/8" (P7442)
- SHOP CRAFT GASKET CORK 12""X36""X1/8"" (37700)
- LISLE Black Plastic Creeper (97102)
- LISLE Low Profile Plastic Creeper, Neon Orange (93202)
- LISLE Yellow Low Profile Plastic Creeper (93102)
- LISLE Blue Low Profile Plastic Creeper (94102)
- LISLE Replacement Wheels, Plastic Creepers, 2" (92132)
- LISLE PLASTIC CREEPER BLACK (LI97102)
- POWERBUILT Seat Cover For Rolling Seat (For 240036) (240179)
- Lisle Creepers & Dollies