Shop All Impact Sockets
Lisle
Impact Socket, 8mm, 3/8" D, Hex Black
Mfr # 33910
Zoro # G6339481
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Material Heat Treated Alloy Steel
- Size 8mm
- Category Type Hex Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lisle
- MFR # 33910
- Zoro # G6339481
- UPC # 83045339106
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Size | 8mm |
Details
SAE or Metric | Metric |
Material | Heat Treated Alloy Steel |
Item | Impact Socket |
Category Type | Hex Socket |
Description
Impact Socket,8mm,3/8" D,Hex Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA E HSS Adjustable Reamer 23/32" - 25/32" (DWRRADJE)
- WILLIAMS Williams Double Wrench, Open End, 9mm x 10mm (EWM-0910)
- MILWAUKEE TOOL Ball Bearing (02-04-1860)
- MAKITA Cordless Miter Saw, 40V, Speed 4400 RPM (GSL04Z)
- LISLE 1/4" D, Hex Impact Socket (26080)
- LISLE 1/2" Drive Impact Socket 6 (30150)
- LISLE IMPACT TOOL 3/8" (LI29000)
- LISLE 3/8", 1/2" Drive Impact Socket 6 (57390)
- LISLE 3/8" Drive Impact Socket, 3/8", 3/8" D, 4Pt Black 4 (57530)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 50 mm Size, Standard Socket, Black Phosphate (49-66-6388)
- STEELMAN 1/2" Drive 6-Point Thin Wall 21mm x 21.5mm Impact Flip Socket (60230)
- Lisle Sockets & Ratchets