Shop All Impact Sockets
Lisle
Impact Socket, 1/4", 3/8" D Hex Black
Mfr # 12450
Zoro # G6339947
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Size 1/4"
- Socket Type Caliper Bit
- Category Type Hex Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lisle
- MFR # 12450
- Zoro # G6339947
- UPC # 83045124504
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Size | 1/4" |
Details
SAE or Metric | SAE |
Item | Impact Socket |
Socket Type | Caliper Bit |
Category Type | Hex Socket |
Description
Impact Socket,1/4",3/8" D Hex Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Curved Jaw, Locking Pliers, 10" (71050)
- TE-CO T-Nut, Black Oxide, 3/4-10, 13/16 (41418)
- IRWIN 12 in Irwin Vise-Grip Hex Key Adjusting Screw Plain Grip Locking Plier (12LC)
- AIRCAT Non Vac Geared Planetary Sander, 6700-8G (6700-8G)
- LISLE 1/4" D, Hex Impact Socket (26080)
- LISLE 1/2" Drive Impact Socket 6 (30150)
- LISLE 3/8", 1/2" Drive Impact Socket 6 (57390)
- LISLE 3/8" Drive Impact Socket, 3/8", 3/8" D, 4Pt Black 4 (57530)
- LISLE 3/8" Drive Impact Socket 6 (33920)
- WESTWARD 1/2 in Drive Impact Socket 12 mm Size 6 pt Deep Depth, Black Oxide (4LXH8)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37513)
- Lisle Sockets & Ratchets