Shop All Creepers & Dollies
Lisle
Fold Up Padded Creeper
Mfr # 95002
Zoro # G6343228
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Type Fold Up Creeper
- Size Unfolded: 18" x 48"; Folded: 18" x 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lisle
- MFR # 95002
- Zoro # G6343228
- Country of Origin China
- Category Creepers & Dollies
Dimensions
Size | Unfolded: 18" x 48"; Folded: 18" x 24" |
Details
Material | vinyl |
Type | Fold Up Creeper |
Description
Fold Up Padded Creeper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A1 CARDONE New Wiper Motor, 85-387 (85-387)
- DANA DIFFERENTIAL CARRIER - UNLOADED; DANA 30, 3.73 & UP, OPEN DIFF (2010999)
- PERKO 3/4" Pipe To Hose Adapter 90 Degree Bronze (0063DP5PLB)
- KLEIN TOOLS Large Crimping Tool with Compound-Action (2006)
- LISLE Wheel for Plastic Creeper, 4" (96572)
- LISLE Red Low Profile Plastic Creeper (92102)
- LISLE Low Profile Plastic Creeper, Neon Orange (93202)
- LISLE Black Plastic Creeper (97102)
- LISLE PLASTIC CREEPER BLACK (LI97102)
- LISLE Replacement Rubber Wheel, Stl Creeper, 2" (96132)
- OMEGA Creeper, 40" L, 450 lb., 26" W (91452)
- Lisle Creepers & Dollies