Shop All Socket Extensions
Lisle
External Torx Socket, E18, 1/2" D, Black
Mfr # 26860
Zoro # G6339420
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Socket Type Torx
- SAE or Metric SAE
- Material Heat Treated Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lisle
- MFR # 26860
- Zoro # G6339420
- UPC # 83045268604
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 1/2" |
Size | E18 |
Details
Socket Type | Torx |
SAE or Metric | SAE |
Material | Heat Treated Alloy Steel |
Item | Torx Socket |
Description
External Torx Socket,E18,1/2" D,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 20mm 6 pt Metric Socket, 6 Points (10E908)
- LENOX Band Saw Blade, 15 ft. 4 in L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel (1793022)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (34300801)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #49 (C22657)
- LISLE External Torx Socket, E20, 1/2" D, Black (26870)
- LISLE External Torx Socket Set, Torx(R), 8 pcs (26750)
- PROTO Socket Bit 1/2 in Dr, 7 1/8 in L, Chrome (J54419/16XL)
- PROTO Locking Extension 3/8" Dr, 1 3/4 in L, 1 Pieces, Black Oxide (J5259B)
- WILLIAMS Williams Wobble Extension, 3/8" Drive, 8 in. (B-208)
- SK PROFESSIONAL TOOLS Wobble Extension 1/2" Dr, 10 in L, 1 Pieces, Chrome (40200)
- CRAFTSMAN Extension, 1/4" Drive 6" Socket Extensio (CMMT43531)
- Lisle Socket Extensions