Shop All Socket Extensions
Lisle
External Torx Socket, E14, 3/8" D, Black
Mfr # 26840
Zoro # G6339448
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Socket Type Torx
- SAE or Metric SAE
- Material Heat Treated Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lisle
- MFR # 26840
- Zoro # G6339448
- UPC # 83045268406
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Size | E14 |
Details
Socket Type | Torx |
SAE or Metric | SAE |
Material | Heat Treated Alloy Steel |
Item | Torx Socket |
Description
External Torx Socket,E14,3/8" D,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Service MANOSKOP® torque wrench No.730/40 QUICK 80-400 N·m Size of mount 14x18 mm (50184040)
- STARRETT Indicator Inspection Kit, 0 to 1 In, 0-100 (S898Z-2)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 13.35mm (112313350)
- TEKTON 1/2 Inch Drive x 18 mm Deep 6-Point Impact Socket (SID23118)
- LISLE External Torx Socket, E20, 1/2" D, Black (26870)
- LISLE External Torx Socket, E18, 1/2" D, Black (26860)
- LISLE External Torx Socket Set, Torx(R), 8 pcs (26750)
- PROTO Socket Bit 1/2 in Dr, 7 1/8 in L, Chrome (J54411/2XL)
- ITL Insulated Socket Extension 10 in L, 1 Pieces, Chrome (01792)
- TEKTON 1/2 in. Drive Dr, 1.5 inch L, Chrome (SHA21101)
- GEARWRENCH 2 Piece 3/8" Drive Tap and Die Extension Adapter Set (82805D)
- Lisle Socket Extensions