Shop All Bit Sockets
Lisle
Brake Caliper Socket Bit, 8mm, 3/8" D, 6pt.
Mfr # 12560
Zoro # G6339490
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Caliper
- SAE or Metric Metric
- Size 8mm
- Category Type Socket Bits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lisle
- MFR # 12560
- Zoro # G6339490
- UPC # 83045125600
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Size | 8mm |
Details
Socket Type | Caliper |
SAE or Metric | Metric |
Item | Brake Caliper Socket Bit |
Category Type | Socket Bits |
Description
Brake Caliper Socket Bit,8mm,3/8" D,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAMMER Sledge Hammer, 3 lb., 14 In, Fiberglass (AM3BRFG)
- WESTWARD 3/4 in Drive, 2-1/4" 12 pt SAE Socket, 12 Points (45J209)
- DEWALT XTREME 12V MAX* Brushless One-Handed Cordless Reciprocating Saw (Tool Only) (DCS312B)
- WESTWARD Alloy Steel Tap, 7/16-14 UNC (CCT1060-113)
- LISLE 3/8" Dr, 4mm Size, Metric Hex Bit Socket, 6 Pts (33870)
- LISLE LISLE ORATION LS26620 T40 Torx Bit Socket (LS26620)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 3.5 mm Tip, 1 1/2 in L (54TM07)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Socket Metric 7 mm Tip, 7 in L (45967)
- TEKTON 3/8 Inch Drive x 5/32 Inch Long Hex Bit Socket (SHB12402)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 9/16 in Tip, 2 1/4 in L (54TM81)
- WRIGHT TOOL Bit Sockets 3/8" Drive Hex Bit Metric So (32-06MM)
- Lisle Bit Sockets