Shop All Bit Sockets
Lisle
Brake Caliper Socket Bit, 3/8", 3/8" D
Mfr # 12570
Zoro # G6339746
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Caliper Bit
- SAE or Metric SAE
- Size 3/8"
- Category Type Socket Bits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lisle
- MFR # 12570
- Zoro # G6339746
- UPC # 83045125709
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Size | 3/8" |
Details
Socket Type | Caliper Bit |
SAE or Metric | SAE |
Item | Brake Caliper Socket Bit |
Category Type | Socket Bits |
Description
Brake Caliper Socket Bit,3/8",3/8" D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 11/32" HSS 135 Deg. Jobber Length Drill Bit (2UFE3)
- DEWALT 3/16" - 1/2" IMPACT READY(R) Step Drill BIt (DWA1784IR)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1972200)
- AMPCO SAFETY TOOLS Ampco Safety Tools 065-W-4 6 Inchx1.5 Inch Flange Wedge (065-W-4)
- LISLE LISLE ORATION LS26620 T40 Torx Bit Socket (LS26620)
- LISLE 3/8" Dr, 4mm Size, Metric Hex Bit Socket, 6 Pts (33870)
- WESTWARD 3/8 in Drive Tamper Resistant Torx(R) Socket Bit Torx(R) T15 Tip, 1 7/32 in L (54TN34)
- BONDHUS 5.0mm ProHold Ball Bit, 2" Length - With 3/8" Dr Socket (43464)
- PRO-GRADE TOOLS Socket, 3/8"Dr., 10mm, Hex Bit (13889)
- TEKTON TR40 Tip, 3/8 in. Drive, Tamper Resistant Torx (SHB17240)
- KO-KEN Bit Socket 5/32 Hex 75mm 3/8 Sq. Drive (3012A.75-5/32)
- Lisle Bit Sockets