Shop All Screwdriver Bits
Lisle
Brake Caliper Hex Bit, 9mm
Mfr # 33960
Zoro # G6341968
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lisle
- MFR # 33960
- Zoro # G6341968
- UPC # 083045339601
- Country of Origin United States
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Brake Caliper Hex Bit,9mm |
Description
Brake Caliper Hex Bit,9mm, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Rolling Tool Cabinet, 11-Drawers, Gloss Black, 42" W x 19" D x 40" H (32H856)
- MARSHALLTOWN Masons Line, Nylon, 250 ft, Fluor Pink (ML601)
- CRESCENT Eshok-Guard 3/8" Socket Isolator (CAEAD324)
- METABO 18.0V Li-Ion Battery, 5.2Ah Capacity (625028000)
- LISLE Phillips Screwdriver, 1 (29630)
- LISLE BIT T-30 (LI26610)
- LISLE Phillips Screwdriver, 4 (30190)
- LISLE Phillips Screwdriver, 3 (29550)
- LISLE Screwdriver Bit, 3/8 Slotted, 5/16 Hex (30170)
- LISLE BIT T-60 (LI26520)
- APEX TOOL GROUP No 2 Phillips Power Bit- 35 (492-BI)
- Lisle Screwdriver Bits