Shop All Creepers & Dollies
Lisle
Blue Large Wheel Plastic Creeper
Mfr # 94032
Zoro # G6343270
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Blue
- Type Low Profile
- Length 38"
- Width 17-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lisle
- MFR # 94032
- Zoro # G6343270
- UPC # 83045940326
- Country of Origin United States
- Category Creepers & Dollies
Dimensions
Length | 38" |
Width | 17-1/2" |
Height | 8-5/8" |
Details
Material | Plastic |
Color | Blue |
Type | Low Profile |
Features | The Larger Wheels Provide A Much Smoother Ride On Cracked Or Uneven Floor Surfaces |
Description
Blue Large Wheel Plastic Creeper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Permatex Muffler Putty, 80333 (80333)
- AP PRODUCTS AP Products 014-191072 Venture Replacement Gear Set - 18:1 (014-191072)
- MAHLE Air Filter, Lx3001 (LX3001)
- ARMOR ALL Protect/Clnr Ult 16Oz (78173)
- LISLE Fold Up Padded Creeper (95002)
- LISLE Replacement Rubber Wheel, Stl Creeper, 2" (96132)
- LISLE Black Plastic Creeper (97102)
- LISLE Low Profile Plastic Creeper, Neon Green (99102)
- LISLE Replacement Wheels, Plastic Creepers, 2" (92132)
- LISLE Pop-In Whl 4" F/Plstic Creepers, 6PK (LI96582)
- KEYSCO TOOLS Shot Dolly, 6"Lx3-13/16"Wx1"H (55115)
- Lisle Creepers & Dollies