Shop All Hex Key Sets
Lisle
9 Piece Metric Hex Key Set, 42650
Mfr # 42650
Zoro # G6341925
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 9
- Tip Size 1.5mm to 10mm
- Material Alloy Steel
- Length Family Long
- End Shape Long Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lisle
- MFR # 42650
- Zoro # G6341925
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 1.5mm to 10mm |
Length Family | Long |
Details
Number of Pieces | 9 |
Item | Standard Hex Key Set |
Measurement Type | Metric |
Material | Alloy Steel |
End Shape | Long Hex |
Description
Metric Long Arm Hex Key Set,1.5-10mm,9Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1971200)
- SUPERCUT 80-inch x 0.1875-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (419122)
- KO-KEN Socket 19mm 6 Point 60mm Thin walled 1/2 Sq. Drive (14301X-19)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC #52 (C72152)
- LISLE WRENCH SET METRIC HEX (LI33850)
- LISLE WRENCH SET STANART HEX (LI42150)
- LISLE 9 Piece Metric Hex Key Set (42300)
- LISLE METRIC HEX WRENCH SET METRIC HEX (LI42300)
- LISLE 12 Piece SAE Hex Key Set, 42500 (42500)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 12192 (12192)
- MILWAUKEE TOOL 2 Piece Metric and SAE Ergonomic (48-22-2183)
- Lisle Hex Key Sets