Shop All Hex Key Sets
Lisle
9 Piece Metric Hex Key Set
Mfr # 42300
Zoro # G6341916
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 9
- Measurement Type Metric
- Tip Size 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
- Material Alloy Steel
- End Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lisle
- MFR # 42300
- Zoro # G6341916
- UPC # 083045423003
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Details
Item | Standard Hex Key Set |
Number of Pieces | 9 |
Measurement Type | Metric |
Material | Alloy Steel |
End Shape | Hex |
Description
Metric Hex Key Set,9Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 150-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (210019)
- OSG Spiral Point Tap Plug, 2 Flutes (1211400)
- TEST PRODUCTS INTL Caliper Electronic Digital, 0-6" (3C301)
- KLEIN TOOLS Wide Range Distribution Grip (16477)
- LISLE 12 Piece SAE Hex Key Set, 42500 (42500)
- LISLE WRENCH SET STANART HEX (LI42150)
- LISLE WRENCH SET METRIC HEX (LI33850)
- LISLE 9 Piece Metric Hex Key Set, 42650 (42650)
- LISLE METRIC HEX WRENCH SET METRIC HEX (LI42300)
- BONDHUS 5 Piece Metric Long Handle Hex Key Set, 00005 (00005)
- BONDHUS 6 Piece Metric L-Shape Hex Key Set, 48386 (48386)
- Lisle Hex Key Sets