Shop All Sockets
Lisle
7/8", 1-1/4" Drive, #4 SAE Socket, 6 Points
Mfr # 29600
Zoro # G6339518
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 7/8", 1-1/4"
- Socket Type Antenna Nut
- SAE or Metric SAE
- Number of Points 6
- Material Heat Treated Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 7/8", 1-1/4" |
Size | #4 |
Details
Socket Type | Antenna Nut |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Heat Treated Alloy Steel |
Item | Antenna Nut Socket |
Description
Antenna Nut Socket,7/8",6pt.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB ProtCase, 10 3/4 in, TrgRlsLtchSys, Blk (3I-3424-12BE)
- TEKTON 1/4" Drive Quick-Release Ratchet, 6.6 in. L (SRH11006)
- CLEVELAND 29PC CLE-MAX™ Jobber Length Drill Set Cleveland 2001G Steam Oxide HSS RHS/RHC 1/16-1/2x1/64 (C72197)
- PERFORMANCE TOOL 2-1/2 In 4Wd Locknut Socket Lock Nut Tool, W1273 (W1273)
- LISLE Tap Socket, 7 (70640)
- LISLE SKT 24MM 3/8" DR LOW PROFILE FILTER (LI13310)
- LISLE 1/4" Drive, T27 SAE Socket (26600)
- LISLE SOCKET HARMONIC BALANCER 22MM (LI77110)
- LISLE Line Socket (LIS12530)
- LISLE 3/8" Drive, #6 SAE Socket (70620)
- CS UNITEC Non Spark"g Socket, 2-3/4" - 1" Drive, Alum"um Bronze (EX1503D-130UA)
- Lisle Sockets