Shop All Bit Socket Sets
Lisle
3/8" Drive Socket Hex Bit Set, 3/8" D, Metric, 7Pc, Metric, 7 pcs
Mfr # 33850
Zoro # G6339350
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- Number of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lisle
- MFR # 33850
- Zoro # G6339350
- Country of Origin United States
- Category Bit Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Metric |
Number of Pieces | 7 |
Item | Socket Hex Bit Set,3/8" D,Metric,7Pc |
Description
Socket Hex Bit Set,3/8 In. D,Metric,7Pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Scratchproof Plastic Chisel Set, 4 pcs. (009880104)
- KODIAK CUTTING TOOLS #10-24 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498614)
- KYOCERA Chamfer End Mill, 45 deg. (CM05634509)
- MILWAUKEE TOOL M12 Heated Gear Battery Holder (ML43-72-1000)
- LISLE TORX BIT MASTER 12pc SET (LI27200)
- LISLE TRIPLE SQUARE SET (LI60850)
- LISLE 3/8" Drive Socket Hex Bit Set, 3/8", SAE, 7Pc, SAE, 7 pcs (13600)
- INGERSOLL-RAND 8 Piece 3/8 Inch Drive SAE Hex Bit Socket Set (752028X)
- URREA Torx Tamper Bit Set, Torx(R), 13 pcs (5239S)
- POWERBUILT 4PC TAMPER PROOF STAR BIT SOCKET SET (648979)
- TEKTON 1/2 Inch Drive Phillips/Slotted Bit Socket Set with Rail, 8-Piece #2-#4, 1/4-5/8 in. (SHB92108)
- Lisle Bit Socket Sets