Shop All Impact Sockets
Lisle
3/8" Drive Impact Socket 6
Mfr # 33920
Zoro # G6339929
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Material Heat Treated Alloy Steel
- Size 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lisle
- MFR # 33920
- Zoro # G6339929
- UPC # 83045339205
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Size | 10mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Heat Treated Alloy Steel |
Item | Impact Socket |
Category Type | Hex Socket |
Socket Type | Hex Bit |
Description
Impact Socket,10mm,3/8" D,Hex Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- L (46782)
- GREENLEE Retention Cam, Wt 0.300 Lb (39851)
- MILWAUKEE TOOL Backpack, Tool Backpack, Red/Black, Ballistic Polyester, 48 Pockets (48-22-8301, 48-22-8436)
- DE-STA-CO Vertical Hold Down Clamp, 2750 lb Cap (5915)
- LISLE IMPACT TOOL 1/2" (LI30000)
- LISLE 1/2" Drive Impact Socket 6 (30150)
- LISLE 3/8" Drive Impact Socket, 3/8", 3/8" D, 4Pt Black 4 (57530)
- LISLE 3/8", 1/2" Drive Impact Socket 6 (57390)
- LISLE IMPACT TOOL 3/8" (LI29000)
- LISLE 1/4" D, Hex Impact Socket (26080)
- URREA 3/4" drive 6-point short impact socket 15/16" (7515)
- Lisle Impact Sockets