Shop All Impact Sockets
Lisle
3/8" Drive Impact Socket 4
Mfr # 57500
Zoro # G6339910
product price: $7.75
/ea
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 4
- Socket Type Impact
- Category Type Impact Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lisle
- MFR # 57500
- Zoro # G6339910
- UPC # 83045575009
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Size | 13mm |
Details
SAE or Metric | Metric |
Number of Points | 4 |
Item | Impact Socket |
Socket Type | Impact |
Category Type | Impact Socket |
Description
Impact Socket,13mm,3/8" D,4Pt Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABANAKI Tube Type Oil Skimmer (SVIPER01)
- SUNEX 1/2" Drive Impact Socket 12 (216ZUDL)
- BIG HORN 1/4 Inch Router Collet Replaces Porter Cable 42999 (19692)
- KO-KEN Universal Joint 1/4 Square 33mm 1/4 Sq. Drive (2770)
- LISLE 3/8" Drive Impact Socket 6 (33920)
- LISLE 1/4" D, Hex Impact Socket (26080)
- LISLE 1/2" Drive Impact Socket 6 (30150)
- LISLE 3/8" Drive Impact Socket, 3/8", 3/8" D, 4Pt Black 4 (57530)
- LISLE 3/8", 1/2" Drive Impact Socket 6 (57390)
- TEKTON 1/2 Inch Drive x 30 mm 6-Point Impact Socket (SID22130)
- STEELMAN 1" Drive x 1" 6-Point Impact Socket (79296)
- Lisle Impact Sockets