Shop All Impact Sockets
Lisle
3/8" Drive Impact Socket 4
Mfr # 57440
Zoro # G6339895
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 4
- Category Type Impact Socket
- Socket Type Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lisle
- MFR # 57440
- Zoro # G6339895
- UPC # 83045574408
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Size | 15mm |
Details
SAE or Metric | Metric |
Number of Points | 4 |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Impact |
Description
Impact Socket,15mm,3/8" D,4Pt Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Flat Chisel Bit File, 7" (4-150-07-3-0)
- PERFORMANCE TOOL 3/8 In Dr. 12 Pt Socket 21Mm Socket 12Pt 21M, W38821 (W38821)
- WESTWARD Hunting Knife, 3-1/2 In, Clip Point Blade (1YJE6)
- MILWAUKEE TOOL 1-1/2 in. x 22 in. One Piece SDS-MAX Masonry Tunnel Bit (48-20-5302)
- LISLE 3/8" Drive Impact Socket, 3/8", 3/8" D, 4Pt Black 4 (57530)
- LISLE 1/4" D, Hex Impact Socket (26080)
- LISLE 1/2" Drive Impact Socket 6 (30150)
- LISLE IMPACT TOOL 3/8" (LI29000)
- LISLE 3/8", 1/2" Drive Impact Socket 6 (57390)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 1/16 in Size, Deep Socket, Black Phosphate (49-66-6505)
- MARTIN TOOLS SPROCKET & GEAR SKT 1 DR 1-7/8 6 PT STD IMP (MT7660)
- Lisle Impact Sockets