Shop All Impact Sockets
Lisle
3/8" Drive Impact Socket 4
Mfr # 29520
Zoro # G6339719
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 4
- Size 3/8"
- Category Type Impact Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lisle
- MFR # 29520
- Zoro # G6339719
- UPC # 83045295204
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Size | 3/8" |
Details
SAE or Metric | SAE |
Number of Points | 4 |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Hand Impact Tool |
Description
Deep Impact Socket,3/8",3/8" D,4pt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITHS 2-Step Knife Sharpener (CCKS)
- HHIP 4 X 4 X 4" Stepped Angle Plate (3402-0101)
- GENERAL WIRE Root 66 Drain/Sewer Cleaning Machine W/ 11 Cables, 2 Cutter Sets & Tool Box (RT-66-D)
- GREY PNEUMATIC SKT #5 SPLINE X 1-1/2" X 13/16" SQUARE I (GP5223C)
- LISLE 3/8" Drive Impact Socket, 3/8", 3/8" D, 4Pt Black 4 (57530)
- LISLE 3/8" Drive Impact Socket 6 (33920)
- LISLE 1/2" Drive Impact Socket 6 (30150)
- LISLE 3/8", 1/2" Drive Impact Socket 6 (57390)
- LISLE 1/4" D, Hex Impact Socket (26080)
- PROTO 1/2 in Drive Flex Impact Socket 17 mm Size 6 pt Standard Depth, Black Oxide (J74417MP)
- TEKTON 1/2 Inch Drive x 11/32 Inch 12-Point Impact Socket (SID22209)
- Lisle Impact Sockets