Shop All Impact Sockets
Lisle
3/8" Drive Impact Socket, 3/8", 3/8" D, 4Pt Black 4
Mfr # 57530
Zoro # G6339728
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 4
- Size 3/8"
- Socket Type Serpentine Belt Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lisle
- MFR # 57530
- Zoro # G6339728
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Size | 3/8" |
Details
SAE or Metric | SAE |
Number of Points | 4 |
Item | Impact Socket,3/8",3/8" D,4Pt Black |
Socket Type | Serpentine Belt Tool |
Category Type | Impact Socket |
Tether Ready | No |
Description
Impact Socket,3/8 In.,3/8 In. D,4Pt Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Blades, Material Steel, 5 7/8" L, 5 7/8" W (28930)
- AVEN 4 1/2 in Bent Needle Nose Plier ESD Safe Cushioned Grip Handle (10309)
- REGAL CUTTING TOOLS #10-24 NC H6 Plug SuperTuf MF-DA Forming Tap with TiCN (077903MS)
- RIDGID Trigger Assembly (44285)
- LISLE 1/2" Drive Impact Socket 6 (30150)
- LISLE 3/8", 1/2" Drive Impact Socket 6 (57390)
- LISLE IMPACT TOOL 3/8" (LI29000)
- LISLE 1/4" D, Hex Impact Socket (26080)
- TEKTON 3/8 Inch Drive x 13 mm Deep 6-Point Impact Socket (SID13113)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38233)
- TEKTON 1/2 Inch Drive x 1-3/8 Inch Deep 6-Point Impact Socket (SID23035)
- Lisle Impact Sockets