Shop All Sockets
Lisle
3/8" Drive, 3/16" SAE Socket, 6 Points
Mfr # 13630
Zoro # G6339770
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Hex Bit
- SAE or Metric SAE
- Number of Points 6
- Material Heat Treated Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Size | 3/16" |
Details
Socket Type | Hex Bit |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Heat Treated Alloy Steel |
Item | Hex Socket |
Category Type | Hex Socket |
Description
Socket,3/16",3/8" D,Hex Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT PATTERN BIT (811.127.11B)
- MILWAUKEE TOOL 78”/32” REDSTICK Box Level Jamb Set (MLBXJB)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1719008)
- WALTER Walter Titex - Micro drill (A3153-0.65)
- LISLE 3/8" Drive, 5/32" SAE Socket, 6 Points (13620)
- LISLE 3/8" Drive, 35mm/36mm Metric Socket (14500)
- LISLE 1/4" Drive, T10 SAE Socket (26560)
- LISLE SKT 24MM 3/8" DR LOW PROFILE FILTER (LI13310)
- LISLE Flywheel Lock Hldr & Skt F/DURAMAX (LI22100)
- LISLE HARMONIC BALANCER SKT 19MM F/HONDA (LI77080)
- KO-KEN Socket 10mm 4 Point 38mm 1/2 Sq. Drive (14400-10WN)
- Lisle Sockets & Ratchets