Shop All Bit Sockets
Lisle
3/8" Dr, 4mm Size, Metric Hex Bit Socket, 6 Pts
Mfr # 33870
Zoro # G6339606
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Hex Bit
- SAE or Metric Metric
- Number of Points 6
- Material Heat Treated Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lisle
- MFR # 33870
- Zoro # G6339606
- UPC # 083045338703
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Size | 4mm |
Details
Socket Type | Hex Bit |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Heat Treated Alloy Steel |
Item | Hex Bit Socket,4mm,3/8" D |
Category Type | Socket Bits |
Tether Ready | No |
Description
Hex Bit Socket,4mm,3/8 In. D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER 12 Steel Bar Clamp (3712)
- OCHSENKOPF Straight Adze, 3.5" (OX 350-0850)
- LENOX Carbide Hole Cutter, 7/8 In, 3/8 Cut D (20093-14CHC)
- CENTURY DRILL & TOOL Tap Metric Plug Style 18.0X2.50 (96327)
- LISLE LISLE ORATION LS26620 T40 Torx Bit Socket (LS26620)
- WESTWARD 3/8 in Drive Torx(R) Socket Bit Metric T27 Tip, 1 7/8 in L (53YV87)
- KD TOOLS Torx Press Fit Bit Socket - T-55, 3/8"Dr (80455)
- KD TOOLS Torx Tamper-Proof Bit Socket, T-45, 3/8"Dr (80457)
- DYNAMIC Tools 3/8" Drive Torx® Head, T40 Bit Regular Length, Chrome Socket (D006340)
- CAPRI TOOLS 1/2 in Drive 12 mm XZN Triple Square Bit Socket (CP30036)
- PROTO 3/8 in Drive Hex Socket Bit SAE 3/8 in Tip, 1 13/16 in L (J49903/8ST)
- Lisle Bit Sockets