Shop All Sockets
Lisle
1/2" Drive, 39mm Metric Socket, 12 Points
Mfr # 39650
Zoro # G6339621
product price: $21.09
/ea
$21.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Impact
- SAE or Metric Metric
- Number of Points 12
- Material Heat Treated Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Size | 39mm |
Details
Socket Type | Impact |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Heat Treated Alloy Steel |
Item | Axle Nut Socket for Toyota,39mm,12pt. |
Tether Ready | No |
Description
Axle Nut Socket for Toyota,39mm,12pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAX 7-1/4", Cermet Tipped Saw Blade, Stainless Steel (SM-BL-0725-SS-CT)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #1 (C18054)
- KRAFT TOOL Margin Trowel w/Wood Hand, 5" x 1-1/2 (GG431)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.1562" (5/32), Length of Cut: 9/32" (50310-C3)
- LISLE Holder Socket, 1/2" Drive, Black (40990)
- LISLE SOCKET ANTENNA NUT #2 (LI29820)
- LISLE 3/4" Truck Spring Socket (49000)
- LISLE SOCKET #4 ANTENNA NUT (LI29600)
- LISLE Socket Holder, Magnetic, 1/4" D, F/26 (40130)
- LISLE SOCKET TAP #6 (LI70620)
- WRIGHT TOOL Socket 3/8" Drive 12 Point Standard Sock (3114)
- Lisle Sockets & Ratchets