Shop All Sockets
Lisle
1/2" Drive, 19mm Metric Socket
Mfr # 77080
Zoro # G6339859
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Harmonic Balancer
- SAE or Metric Metric
- Material Heat Treated Alloy Steel
- Size 19mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Size | 19mm |
Details
Socket Type | Harmonic Balancer |
SAE or Metric | Metric |
Material | Heat Treated Alloy Steel |
Item | Socket,19mm,Harmonic Balanacer,Honda |
Tether Ready | No |
Description
Socket,19mm,Harmonic Balanacer,Honda
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY DeWalt Fixed Bar Screwdriver Set 10 pc (DWHT65201)
- WALTER Metric 120° solid carbide chamfer mill, MC502-10.0A4L-WJ30TF, 10 mm di (MC502-10.0A4L-WJ30TF)
- DEWALT 1/2" x 24" Drill Bit Premium Percussion (DW5238)
- CENTURY DRILL & TOOL Self-Centering Guide Hex Die Stock, 1 in. (98511)
- LISLE SOCKET TAP #7 (LI70640)
- LISLE 3/8" Drive, 32mm Metric Socket (14700)
- LISLE 3/8" Drive, 22mm Metric Socket (12100)
- LISLE SKT AXLE NUT 30MM 12 PT (LI39510)
- LISLE E-10 Torx Socket, 26820 (26820)
- LISLE SOCKET TAP #11 (LI70900)
- PROTO 1/4 in Drive, 4mm Hex Metric Socket, 6 Points (J4704M)
- Lisle Sockets & Ratchets