Shop All Automotive Specialized Tools
Liquivac
Oil Changing Unit, Portable, Sky Blue
Mfr # 2005LV
Zoro # G1283082
original price:
$54.59
5% off
new price: $51.55
/ea
$51.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Hoses Sprout, Pitch Clamp
- Type Portable
- Color Blue
- Height (In.) 8 7/16 in
- For Use With Generators, Go-Karts, Lawn Mowers and Tillers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquivac
- MFR # 2005LV
- Zoro # G1283082
- Country of Origin United States
- Category Automotive Specialized Tools
Dimensions
Height (In.) | 8 7/16 in |
Compressed Air Inlet Size (In.) | 2 in |
Width (In.) | 5 1/8 in |
Length (In.) | 15 1/4 in |
Hose Length | 5 ft |
Overall Width | 5 1/8 in |
Overall Height | 8 7/16 in |
Inlet Connection Size | 2 in |
Overall Length | 15 1/4 in |
Overall Depth | 5 1/8 in |
Description
Oil Changing Unit, Product Type Oil Changing Unit, Fluid Type Antifreeze, Detergents, Engine Oil, Mild Chemicals, Oil, Transmission Fluid, Water, Hose Length 5 ft, Reservoir Capacity 0.75 gal, Overall Length 15 1/4 in, Overall Depth 5 1/8 in, Overall Width 5 1/8 in, Overall Diameter Not Applicable, Overall Height 8 7/16 in, Power Source Manual, Capabilities Brake Bleeding, Evacuating, Color Blue, Includes (2) Hoses Sprout, Pitch Clamp, Inlet Connection Size 2 in, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For FLOW RITE BAMS32020 (BA-MS-320-20)
- GROTE Battery Cable, Black 4/0 ga., 50 ft. (82-5716)
- GROTE Clearance/Marker Lamp, Narrow Rail, Red (45172)
- COGNITO MOTORSPORTS PITMAN&IDLER ARM SUPPORT 99-06 GM 1500 4WD&00-06 GM 1500 2WD/4WD (110-90246)
- LIQUIVAC Portable Oil Changing Unit, Teal Green (2000LV)
- ASSOCIATED EQUIPMENT Battery Reset Tool, Gray, 12V, 2"x4-1/4 (12-0200)
- APEX TOOL GROUP FLEX COMB GEARWR 16pc SET (GWR9902D)
- LISLE Valve Core Torque Tool (18810)
- DYNABRADE ABRASIVE BELT TOOL ELCTRIC DYNA FILE II (DB40610)
- CRAFTSMAN Automotive Fender Cover (CMMT14184)
- DURSTON MANUFACTURING WRENCH DISTRIBUTOR 1/2" 12 PT (VIV106)
- Liquivac Service & Shop Tools