Shop All Arts & Crafts
Liquitex
Liquitex Non-Toxic Water Based Heavy Body Acrylic Paint & 2 Oz. Tube - Ultramarine Blue
Mfr # 389471
Zoro # G604158777
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liquitex
- MFR # 389471
- Zoro # G604158777
- Country of Origin France
- Category Arts & Crafts
Description
Liquitex Heavy-Body Ultramarine Blue (Green Shade) Acrylic Paint comes in 2 oz. capacity tube and is non-flammable. Quality water-based paint retains the texture left by the brush/knife once dried and features buttery paste consistency. Thin with water or any medium for surface gloss variations or transparent glazes. Intermixable paint dries quickly and permanently to a semi-gloss finish without forming any cracks or yellow.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, Polyester, Smooth, 4400 ft. L (16P052)
- SPECTRA ART TISSUE Paper, Tissue, Sp, 12X18,100Sh Pk (PAC59530)
- UNIVERSEAL Cable Seal 12" x 1/16", Aluminum, White, Pk50 (F150ZP WHITE50)
- PAPER MATE Profile Ballpoint Pen, Retractable, Bold 1.4mm, Black Ink/Barrel, PK12 (89465)
- CHARTPAK Numbers, Vinyl, Helvetica, 1", Black, PK44 (01130)
- BAZIC PRODUCTS 1 in. Black Color Alphabet Stickers; 6 Sheets - Case of 24 (3824)
- ALEXANDRIA MOULDING Square Hardwood Dowel 1 in. D X 36 in. L 4 pk Natural (02801-R0036C1)
- SPECTRA Deluxe Bleeding Art Tissue, Baby Pink, 20x30, PK120 (P0059042)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Red, PK50 (6103)
- DIXON TICONDEROGA Crayons Red Lumber Crayons (Phased Out)
- HANDY ART Little Masters® Washable Tempera Paint, Brown, Gallon (214-750)
- Liquitex