Shop All Arts & Crafts
Liquitex
Liquitex Non-Toxic Water Based Heavy Body Acrylic Paint & 2 Oz. Tube - Raw Umber
Mfr # 389453
Zoro # G104158802
$31.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liquitex
- MFR # 389453
- Zoro # G104158802
- UPC # 747925410605
- Country of Origin France
- Category Arts & Crafts
Description
Liquitex Heavy-Body Raw Umber Acrylic Paint comes in 2 oz. capacity tube and is non-flammable. Quality water-based paint retains the texture left by the brush/knife once dried and features buttery paste consistency. Thin with water or any medium for surface gloss variations or transparent glazes. Intermixable paint dries quickly and permanently to a semi-gloss finish without forming any cracks or yellow.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 4" x 6", Fluorescent Yellow, 500/Roll (DL635L)
- CYNAMED Disposable Lab Scalpels, Size 12, 10/BX (CYZR-0025)
- ZEBRA PEN Mechanical Pencil, 0.7mm, PK12 (52410)
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Fragile, Pk500 (16U810)
- HANDY ART Little Masters® Washable Tempera Paint, Yellow, Gallon (214-710)
- HANDY ART Little Masters™ Washable Tempera Paint, Yellow, 16 oz., PK6 (211-710)
- CRAYOLA Crayon, Twisbe, Mini, 10, PK10 (529715)
- PACON Rotary Rack-Kraft Rolls, f/ 48" Rolls, 24"x58"x28", Gray (PAC67542)
- PACON Craft Sticks, Wood, 2mm, 4-1/2inx3/8in, Natural (PAC377501)
- MARSH Oil Stencil Board, 20" L x 6" W, Paper (OB15-6X20-50)
- CHENILLE KRAFT Toothpicks, Flat Wood, PK2500 (3690-01)
- Liquitex