Shop All Arts & Crafts
Liquitex
Liquitex Non-Toxic Water Based Heavy Body Acrylic Paint & 2 Oz. Tube - Napthol Red Light
Mfr # 389423
Zoro # G604158623
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liquitex
- MFR # 389423
- Zoro # G604158623
- UPC # 94376921793
- Country of Origin France
- Category Arts & Crafts
Description
Liquitex Heavy-Body Napthol Red Light Acrylic Paint comes in 2 oz. capacity tube and is non-flammable. Quality water-based paint retains the texture left by the brush/knife once dried and features buttery paste consistency. Thin with water or any medium for surface gloss variations or transparent glazes. Intermixable paint dries quickly and permanently to a semi-gloss finish without forming any cracks or yellow.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Static Sensitive Devices", 1 3/4" x 2 1/2", Black/Yellow, 500/Roll (DL9140)
- SIRCLE Laminating Pouches, 2-5/8x3-7/8in, PK100 (MIL-05)
- UNI-BALL ELITE Stick Roller Ball Pen, 0.5mm, Blue-Blk Ink, Blk/Blue Barrel (69020)
- MASTERVISION 48"x72" Magnetic Dry Erase Board, Aluminum Frame, Board Color: White (MA2707790)
- PACON Tru-Ray Construction Paper, 76lb, 12 x 18, Yellow, PK50 (103036)
- PENTEL Oil Pastels, 50 Colors Per Pack, 150PK (PHN50)
- ASHLEY PRODUCTIONS Hardcover Blank Book Primary Lined, 6in x 8in Portrait, White, PK12 (10701)
- SPECTRA Deluxe Bleeding Art Tissue, Apple Green, 20x30, PK120 (P0059122)
- CRAYOLA Big Paintbrush Set, Round, PK16 (BIN053521)
- CRAYOLA Washable Sidewalk Chalk, PK96, Color: Assorted (BIN512012)
- PAASCHE Paasche VL-3AS Airbrush Set with All Three Heads for VL (VL-3AS)
- Liquitex