Shop All Arts & Crafts
Liquitex
Liquitex Non-Toxic Water Based Heavy Body Acrylic Paint & 2 Oz. Tube - Cadmium Red Medium
Mfr # 389357
Zoro # G304158718
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liquitex
- MFR # 389357
- Zoro # G304158718
- Country of Origin France
- Category Arts & Crafts
Description
Liquitex Heavy-Body Cadmium Red Medium Acrylic Paint comes in 2 oz. capacity tube and is non-flammable. Quality water-based paint retains the texture left by the brush/knife once dried and features buttery paste consistency. Thin with water or any medium for surface gloss variations or transparent glazes. Intermixable paint dries quickly and permanently to a semi-gloss finish without forming any cracks or yellow.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON GPR37 Black Toner Cartridge 70K YLD (3764B003)
- NATIONAL HARDWARE Frctn Lid Sprt Lft Brass (N208-645)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Black/White, Width: 45/64 in (TZe241)
- OHAUS Spring Scale, 2000g/20 N Capacity (8004-MN)
- PACON Wooden Shapes Assortment, 1000/ST, Natural PK (PACAC370001)
- PACON Medium Weight Tagboard, White, 18in x 24in, 100 Sheets (P5290)
- SUNWORKS Construction Paper, 58lb, 12 x 18, Blue, PK50 (7407)
- PAASCHE Paasche TG-SET 0.38 mm Talon Gravity Feed Airbrush Set (TG-1AS)
- PACON Pacon Tru-Ray Construction Paper 12in x 18in Turquoise (103039)
- YELLOW DOOR Lets Roll, Forest Friends Rollers, 6-Piece Set (1155)
- PACON Card Stock, Rojo Red, 8-1/2" x 11", PK100 (P101171)
- Liquitex