Shop All Arts & Crafts
Liquitex
Liquitex 2023279 64 oz Jug Basics Acrylic Gesso; White
Mfr # 2023279
Zoro # G204142633
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liquitex
- MFR # 2023279
- Zoro # G204142633
- UPC # 887452032021
- Country of Origin China
- Category Arts & Crafts
Description
Formulated to produce a smooth absorbent, finely texture ground for painting on most porous surfaces such as canvas, paper, fabric, wood or plaster. Covers approximately 150 square feet.
Features- Basics Acrylic Gesso
- Flexible, non-cracking formula
- Dries quickly
- Non-yellowing
- Conforms to ASTM D-4236
- AP certified
- 64 Ounce Jug of Gesso
- Color: White
- Capacity: 64 oz
- Certifications: AP Non-Toxic
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Container Type: Tub
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 6 1/2" x 10 1/2" +3 1/2" Clear Stand Up Pouch, 250pcs, 250PK (STP-12Z-400B)
- UNIVERSEAL Cable Seal 12" x 7/64", Aluminum, Red, Pk50 (F250M-2 RED50)
- THE BRUSH MAN Waterproof Marking Stick - White, 12PK (MARKING STICK W)
- DOUBLE A Paper, Copy, Premium, 11x17, PK5 (111720)
- CREATIVITY STREET Regular Stems, 12in, White, PK1200 (PAC7112-02)
- UCREATE Watercolor Paper, White, 90 lb., 6in x 9in, PK200 (P4935)
- CREATIVITY STREET Paper Mache Mask, 8"x5-1/4", 12/Set, Natural PK (PAC419012)
- CREATIVITY STREET Jumbo Craft Sticks, Natural, 6" x 0.75", PK1000 (PAC3776-01)
- CREATIVE TEACHING PRESS Emoji Fun Happy Birthday Crown, PK60 (2565)
- CRAYOLA Poster Marker, XL, 6-1/10"Wx8-1/10"Lx1-3/10"H, 4/PK, AST 12PK (CYO588356)
- SCHOOL SMART GLITTER-SLIVER 2 OZ SET OF 5 PK (S2004140)
- Liquitex