Shop All Arts & Crafts
Liquitex
Liquitex 2004693 14 oz Jar Basics Acrylic Paint; Cadmium Red Deep Hue
Mfr # 2004693
Zoro # G304162234
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liquitex
- MFR # 2004693
- Zoro # G304162234
- UPC # 887452031581
- Country of Origin France
- Category Arts & Crafts
Description
BASICS is for all creatives and all budgets. It's perfect for all painting techniques including underpainting and sketching. Paint retains peaks and brush strokes. Colors glide on smoothly, dry quickly, and stay vibrant. Ideal for learning color theory and color mixing. This medium viscosity paint is made with lightfast art pigments in an expanded choice of 72 colors. Satin finish.
Features- Basics Acrylic Paint
- ACMI Certified
- Conforms to ASTM D-4236
- Safe for educational use
- Intermixable with other Liquitex Paints and Mediums
- Suitable for most paintable surfaces: wood, plaster, tin, craft foam, styrofoam, terra cotta, and more
- One 13.5 Ounce Jar of Paint
- Color: Cadmium Red Deep Hue
- Capacity: 14 oz
- Country of Origin: France
- Certifications: AP Non-Toxic
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Container Type: Jar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPED Kidicut Spring-Assisted Plastic Safety Scissors, 4.75", PK20 (472112)
- PACON Composition, 1/4"Quadrlle, 8.5"x11", PK500 (2411)
- ACCU-STAMP2 Microban Message Stamp, Rush, 3/8" (038855)
- PARTNERS BRAND 5" x 5" Reclosable Polypro Bags, 2 mil, Clear, PK 1000 (PZ112)
- PRANG Paint, Tempera, Ready to Use, Prang, Gn (21604)
- TREND ENTERPRISES Silver Sparkle Stars superShapes Stickers-Sparkle, 400/Pack, PK6 (T46404)
- PACON Array Card Stock, 65lb., Lttr, Assrtd, PK250 (101199)
- TOOLPRO 1/16 in. Clear Iris Iridescent Foil 1 lb. Ceiling Glitter (TP07050)
- PAASCHE Paasche HS-5L 1.06 mm Single Action for HS Airbrush (HS#5L)
- JACK RICHESON Jack Richeson 1591460 Large Tempera Cakes; 2.25 x 0.68 in.; Vermillion - Pack of 6 (1591460)
- FLASH FURNITURE Bright Beginnings Wooden Puppet Theater with Removable Curtains and Bottom Magnetic Chalkboard with Locking Caster Wheels, Natural (MK-ME19202-GG)
- Liquitex