Shop All Arts & Crafts
Liquitex
Liquitex 2004369 0.74 oz Bottles Soft Body Acrylic Essential Colors Paint Set - Set of 12
Mfr # 2004369
Zoro # G304158701
Free Shipping & Returns
$82.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liquitex
- MFR # 2004369
- Zoro # G304158701
- UPC # 887452999157
- Country of Origin France
- Category Arts & Crafts
Description
Extremely versatile artist acrylic paints. The creamy, smooth, pre-filtered consistency with a concentrated pigment load produces intense pure color. The viscosity ensures good coverage, even-leveling, and superb results in a variety of applications and techniques.
Features- Soft Body Acrylic Essential Colors Paint Set
- Satin finish retains its pearl-like sheen when dry
- Fully intermixable with all other Liquitex acrylic paints
- Retains little or no brush marks
- Ideal for flat, large area coverage and fine line detail
- Set of 12
- Yellow Azo Medium, Ultramarine Blue, Cerulean Blue Hue, Dioxazine Purple, Quinacridone Crimson, Naphthol Red Light, Phthalo Green Blue Shade, Yellow Oxide, Transparent Burnt Sienna, Transparent Raw Umber, Titanium White, Ivory Black
- Color: Essential Color
- Capacity: 0.74 oz
- Country of Origin: France
- Certifications: AP Non-Toxic
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Container Type: Jar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEGRAL DDI 967814 Integra Highlighters - 12 Count Fluorescent Pink Pen-style Chisel Tip Case of 96 (YYSP-ITA36183)
- TAPE LOGIC Tape Logic® Labels, "Fragile Handle With Care", 3" x 5", Fluorescent Red, 500/Roll (DL1071)
- ZORO SELECT Heat Activated Shrink Film 14" x 500 ft., PVC (3ZKX4)
- FLIPSIDE PRODUCTS Flipside Products FLP10209 9.5 x 12 in. Chalk Board - Black (FLP10209)
- SAX True Flow Gloss Glaze, Spring Green, 1 Pint (S2607X)
- SAX True Flow Underglaze Set, Assorted Colors, 6 Pints, PK (UGSPT2)
- HD HW12 O Dowel Rods 0.75 in. Diameter - Oak (HW12 O)
- AVERY Permanent Glue Stic, 1.27 oz, Applies White, Dries Clear (00196)
- CRAFTY DAB Dab'n Stic School Glue, 1.7 oz, PK12 (50798)
- CRA-Z-ART Creative Artist Studio, 250 Pieces (11010N3)
- CRAYOLA No-Drip Washable Paint Brush Pens, 8 Assorted Colors, PK40 (5462030001)
- Liquitex