Liquitex 1540281 Fine Tip Professional Paint Markers; Assorted Vibrant - Set of 6
Mfr # 1540281
Zoro # G404159592
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquitex
- MFR # 1540281
- Zoro # G404159592
- UPC # 887452993421
- Country of Origin France
- Category Industrial Markers
Description
Liquitex Professional Paint Markers are a professional water-based acrylic markers for artists. Lightfast and permanent, Liquitex Professional Paint Markers offer the widest selection of brilliant colors with precision nibs for ultimate control. A proven ball and pump valve system to optimize paint mixing and flow is used in all Liquitex Professional Paint Markers. With a water-based acrylic formulation Liquitex Professional Paint Markers have been specifically developed for maximum compatibility with other Liquitex products. Versatile enough for use on almost any surface, use together with Liquitex Heavy Body, Soft Body or Spray Paint and finish with a Liquitex varnish for a bleed-proof finish which is both permanent and durable. This set includes six Paint Markers that each have an 8mm fine nib that provides the flexibility to achieve multiple line thicknesses. Colors included Cadmium Yellow Light Hue, Cadmium Orange Hue, Medium Magenta, Brilliant Purple, Light Blue Permanent, and Vivid Lime Green.
Features- Fine tip professional paint markers
- Set of 6
- Color: Assorted Vibrant
- Certifications: AP Non-Toxic
- Safety: No Choke Hazard
- Allergens: Contains No Allergens
- Nib Type: Wide
- Weight: 0.763 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Black Marker, 12 PK (1927432)
- ZORO SELECT Stretch Wrap, Blown, Heavy Duty Style (56HR84)
- ZORO SELECT Corrugated Boxes, 18" x 13" x 12", Kraft, 25/Bundle (22XL11)
- ASTROBRIGHTS Paper, Astrobrt, 65#, Csmc Org Pk (WAU22851)
- MARKAL Paint Marker, Medium Tip, Black Color Family, Paint (97303)
- U-MARK A20 Paint Marker w/ Reversible Tip GOLD (10714)
- UNI-PAINT Permanent Marker, Medium Tip, Black Color Family, Paint, 12 PK (63601)
- MARKAL Paint Marker, Medium Tip, Orange Color Family, Paint (96936)
- ZORO SELECT Industrial Marker, Jumbo Tip, Red Color Family, Ink (19N836)
- SAKURA Solid Paint Marker Original, Fluorescent Orange Color Family, 12PK (XSC-305)
- MARKAL Paint Crayon, Large Tip, Pink Color Family, 12 PK (80227)
- Liquitex Industrial Markers