Liquitex 1540280 Wide Tip Professional Paint Markers; Assorted Vibrant - Set of 6
Mfr # 1540280
Zoro # G504044170
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Liquitex Professional Paint Markers are a professional water-based acrylic markers for artists. Lightfast and permanent, Liquitex Professional Paint Markers offer the widest selection of brilliant colors with wide nibs for maximum coverage. A proven ball and pump valve system to optimize paint mixing and flow is used in all Liquitex Professional Paint Markers. With a water-based acrylic formulation Liquitex Professional Paint Markers have been specifically developed for maximum compatibility with other Liquitex products. Versatile enough for use on almost any surface, use together with Liquitex Heavy Body, Soft Body or Spray Paint and finish with a Liquitex varnish for a bleed-proof finish which is both permanent and durable. This set includes six Paint Markers that each have a 15mm wide nib that provides the flexibility to achieve multiple line thicknesses. Colors included Cadmium Yellow Light Hue, Cadmium Orange Hue, Medium Magenta, Brilliant Purple, Light Blue Permanent, and Vivid Lime Green.
Features- Wide tip professional paint markers
- Set of 6
- Color: Assorted Vibrant
- Safety: No Choke Hazard
- Certifications: AP Non-Toxic
- Allergens: Contains No Allergens
- Nib Type: Fine
- Weight: 0.322 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING Stretch Film Dispenser with Magnetic Storage (SL-260)
- SEALER SALES Silicone Rubber for KF-305H (SR-KF-305H)
- BIC Stick Ballpoint Pen, Medium 1.0 mm, Blue PK12 (BICMS11BE)
- EXPO Dry-Erase Marker, Fine Point, Assorted, PK8 (SAN86601)
- C.H. HANSON CH Hanson 02010 Pro Sharp 15 Round Pencils; 15 Pack (162071)
- PRISMACOLOR Pencil, Color, Verithin, Sr, PK12 (2460)
- BIG HORN Mechanical Industrial Pencil With BuiltIn Sharpener (19847)
- ZEBRA PEN Mechanical Pencil, 0.7mm, Black (54310)
- STEWART Speedy Stitcher Tan Assorted Polyester Thread (140)
- PILOT Mechanical Pencil, 0.7mm, PK12 (PIL51015)
- K-T INDUSTRIES SILVER HOLDER / PENCIL (5-0057)
- Liquitex Pencils