Shop All Landscape Fabric & Fertilizers
Liquinox
Start Vitamin B1 1 0-2-0 1gal
Mfr # GL61100047056
Zoro # G805973452
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6 x 12 x 6 inches
- Material organic and natural ingredients
- Color White
- Height 11.8
- Length 6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquinox
- MFR # GL61100047056
- Zoro # G805973452
- UPC # 11578021281
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Size | 6 x 12 x 6 inches |
Height | 11.8 |
Length | 6.3 |
Width | 6.2 |
Details
Item | Liquinox Start Vitamin B1 1 0-2-0 1gal |
Material | organic and natural ingredients |
Color | White |
Fabric Weight | 9 |
Weight | 9.00 |
Description
* Starter solution for new plantings and transplants
* For root growth, reduces transplant shock
* Active Ingredients: Phosphate, Chelated Iron, Derived From Phosphoric Acid, Ferric Edta
* Start is a transplant solution of growth promoting substances that includes vitamin B-1
* Alpha naphthalene acetic acid hormonelike substance, yucca extract base, chelated Iron and phosphoric acid
* Specially formulated to help reduce transplant shock and to stimulate feeder root growth
* Start is an effective transplant solution for use on all types of transplants, including bare root roses, shrubs, bedding plants, seedlings and cuttings
* Light frequent applications of start will result in good, healthy root structure and successful planting
* For root growth, reduces transplant shock
* Active Ingredients: Phosphate, Chelated Iron, Derived From Phosphoric Acid, Ferric Edta
* Start is a transplant solution of growth promoting substances that includes vitamin B-1
* Alpha naphthalene acetic acid hormonelike substance, yucca extract base, chelated Iron and phosphoric acid
* Specially formulated to help reduce transplant shock and to stimulate feeder root growth
* Start is an effective transplant solution for use on all types of transplants, including bare root roses, shrubs, bedding plants, seedlings and cuttings
* Light frequent applications of start will result in good, healthy root structure and successful planting
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYER Maxforce Quantum Ant Bait (120gm) (81706816)
- STENS Ignition Module For Kohler KT740-3002, KT740-3003, KT740-3011 (055-706)
- BACKYARD PRO Liquid Propane Tank Hanger for Liquid Propane Grills (554BYPPTH)
- FIMCO Replacment Inline Strainer , 1/2" MNPT, 50 Mesh w/ Clear Bowl (5116417)
- ESPOMA Weed Preventer 25# (CGP25)
- GREENSCAPES 4 x 100 ft. Polypropylene Landscape Fabric (7024619)
- LEBANON SEABOARD SEEDRP 25LBNat Base Fertil Bag (2757126)
- OSMOCOTE Fertilizer Osmo Flw/Veg 1.25lb (277160)
- ESPOMAMPANY 18LB Tree Tone (TR18)
- GCI Landscaper's Choice Value 4.1oz Woven Needle Punched Landscape Fabric 6''x250' (45006)
- SGW EVERLAST SGW Everlast EVPET605X10 Pet Turf 120 x 60 x 1.00 in. Artificial Turf (EVPET605X10)
- Liquinox Landscaping Materials