Shop All Landscape Fabric & Fertilizers
Liquinox
Bloom 0-10-10 1gal
Mfr # GL61100047064
Zoro # G705979233
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 x 1 x 1 inches
- Material organic and natural ingredients
- Color White
- Height 11.7
- Length 6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liquinox
- MFR # GL61100047064
- Zoro # G705979233
- UPC # 11578011282
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Size | 1 x 1 x 1 inches |
Height | 11.7 |
Length | 6.3 |
Width | 6.4 |
Details
Item | Liquinox Bloom 0-10-10 1gal |
Material | organic and natural ingredients |
Color | White |
Fabric Weight | 11.25 |
Weight | 11.25 |
Description
* For flowers, fruits and vegetables
* A high acid, no nitrogen fertilizer especially blended for flowering and fruiting plants and trees
* Active Ingredients: Phosphate, Soluble Potash
* A high acid, no nitrogen fertilizer especially blended for flowering and fruiting plants and trees
* Active Ingredients: Phosphate, Soluble Potash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Lynch Pin, w/ Chain .187" (5 pk) 6" x4" x2" (A-PN101C)
- MANNING Gopher Undergrnd Exterm (UE-12)
- ALL-SOURCE 8 ft x 10 ft Tarp, Blue (725264)
- MTD Plug Asm-Mulch (631-05195A)
- BONIDE PRODUCTS 8OZ LIQUID PLANT FOOD 10-10-10 (108)
- BETTER BILT PRODUCTS Steel Landscape Stakes (3LS-TAN09-25B)
- JONATHAN GREEN & SONS 5M Organic LWN Food (10250)
- EASY GARDENER 4X200 15YR Land Fabric (522210)
- MICHIGAN PEATMPANY 40QT The Cow Compost (1640)
- JONATHAN GREEN & SONS 15M Acid MagICal Fert (11352)
- SEALTECH Premium 3ft. X 50ft. Pro Garden Weed Barrier Landscape Fabric, 6 OZ Heavy Duty, Lightweight (ST-103-3X50)
- Liquinox Landscape Fabric & Fertilizers