Shop All Vent Valves
Liquidynamics
Tank System Vent Valve, Aluminum, 3" Inlet
Mfr # 901946
Zoro # G3783007
original price:
$183.99
10% off
new price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3"
- Body Material Aluminum
- Connection Type MNPT
- Max. Pressure 2.5 psi
- Vent Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquidynamics
- MFR # 901946
- Zoro # G3783007
- Country of Origin United States
- Category Vent Valves
Dimensions
Inlet Size | 3" |
Vent Dia. | 3 in |
Vent Height | 6 in |
Details
Item | Tank System Vent Valve |
Body Material | Aluminum |
Connection Type | MNPT |
Max. Pressure | 2.5 psi |
Temp. Range | 0 Degrees to 140 Degrees F |
Min. Pressure | 0.5 psi |
Description
Tank System Vent Valve, Inlet Size 3 in, Body Material Aluminum, Connection Type MNPT, Max. Pressure 2.5 psi, Min. Pressure 0.5 psi, Temp. Range 0 Degrees to 140 Degrees F, Vent Dia. 3 in, Vent Height 6 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/OMNIFILTER 5Sediment Cartridge HeavyDuty 10", 5Micron, (RS15-R-05)
- DELTA Other: Hydrachoice Square Body Spray Trim (T50210-SS-PR)
- JONES STEPHENS Brushed Bronze Two-Hole Trip Lever Trim Only (B5114BB)
- SMITH-COOPER Reducing Coupling, Galvanized, 150lb, 6X2" (4316011298)
- WATTS Automatic Air Vent Valve, 1 In, Brass (FV-4M1- 1)
- HOFFMAN 78 3/4" Water Vent 150 Psi 250F (78)
- WATTS Automatic Vent Valve, 1/8 in. NPT (FV-4-1/8)
- GEORG FISCHER Venting and Bleed Valve, 1/2 In (161591102)
- GEORG FISCHER Vent Valve, PVC/EPDM, 3/4 In (161595103)
- MAID-O-MIST 40-M Steam Vent (40-M Steam Vent)
- SPENCE Automatic Vent Valve, Air, 3/4 In NPT (NAV-213)
- Liquidynamics Valves