Shop All Fuel Transfer Accessories
Liquidynamics
Suction Tube, HDPE, 5/8" dia., 47" L
Mfr # 195207-47
Zoro # G5894668
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 47"
- Material HDPE
- For Use With 195207C, Mfr. No. 195207B
- Wetted Materials HDPE
- Max. Temp. 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquidynamics
- MFR # 195207-47
- Zoro # G5894668
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Length | 47" |
Diameter | 5/8" |
Suction Tube Length | 47 in |
For Container Size | 330 gal |
Suction Tube Length - Maximum | 47 in |
Description
Suction Tube, Suction Tube ID 5/8 in, Suction Tube Material HDPE, DEF R, Deionized Water R, Isopropanol R, Kerosene X, Food Grade No, Acetic Acid -20 pct R, Acetone X, Ammonia - Liquid R, Ammonium Hydroxide R, Anhydrous Ammonia R, Antifreeze Coolant R, Automatic Transmission Fluid R, Biodiesel X, Bleach R, Brake Fluid X, Calcium Chloride R, Concentrated Nitric Acid X, Cyclohexane X, Diesel Fuel X, E85 X, Chromic Acid -5 pct X, Citric Acid -50 pct R, Ethanol R, Ethyl Acetate R, Ethylene Glycol R
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUID-O-TECH Pump, 3/8" NPTF, 49 Max. GPH, SS, Bypass (PA 111)
- ARO Hose Asm, White, 621519-10 (621519-10)
- STENNER Index Pin (FC5L002)
- MADISON SPST Ultra Low Level Liquid Switch Open On Rise 240VAC 25 psi (M8000-ULL-NC)
- LIQUIDYNAMICS DEF Nozzle, 6 in. L, Auto, Polyethylene (100389PA)
- LIQUIDYNAMICS Coupler, 2-1/2 in. Dia., 2-1/2 in. W (195207A)
- LIQUIDYNAMICS Coupler, 1 in. Dia., 2 in. W, 6 in. H (195205F)
- LIQUIDYNAMICS Adapter, 2" Female Buttress x 2" MNPT (560102)
- LIQUIDYNAMICS Gravity Hose Kit, EPDM, 2in. NPTF, 25 ft. L (950390-25M)
- LIQUIDYNAMICS Suction Tube, HDPE, 5/8" dia., 46" L (195206-46)
- SPEEDFX LIQUID TRANSFER TANK COVER, JUG CAP (8842)
- Liquidynamics Fuel Transfer Accessories