Shop All Fuel Transfer Accessories
Liquidynamics
Suction Tube, HDPE, 5/8" dia., 46" L
Mfr # 195206-46
Zoro # G5894625
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 46"
- Material HDPE
- For Use With Mfr. No. 195206B
- Application Diesel Exhaust Fluid
- Max. Temp. 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquidynamics
- MFR # 195206-46
- Zoro # G5894625
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Length | 46" |
Diameter | 5/8" |
Suction Tube Length | 46 in |
For Container Size | 330 gal |
Suction Tube Length - Maximum | 46 in |
Description
Suction Tube, Suction Tube ID 5/8 in, Suction Tube Material HDPE, DEF R, Deionized Water R, Isopropanol R, Kerosene X, Food Grade No, Acetic Acid -20 pct R, Acetone X, Ammonia - Liquid R, Ammonium Hydroxide R, Anhydrous Ammonia R, Antifreeze Coolant R, Automatic Transmission Fluid R, Biodiesel X, Bleach R, Brake Fluid X, Calcium Chloride R, Concentrated Nitric Acid X, Cyclohexane X, Diesel Fuel X, E85 X, Chromic Acid -5 pct X, Citric Acid -50 pct R, Ethanol R, Ethyl Acetate R, Ethylene Glycol R
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Fuel Saver Breakaway, 3/4" (99000235)
- DAYTON Pump Repair Kit, Fluid, 1 In., For 3HJX2 (22A617)
- DAYTON Cast Iron 2 HP Centrifugal Pump 208-230/460V (2ZWR1)
- DAYTON Cast Iron 1-1/2 HP Centrifugal Pump 208-230/460V (2ZWP8)
- LIQUIDYNAMICS Coupler, 4 Pin, SS, 3/4 In. Hose Barb (195205D)
- LIQUIDYNAMICS DEF Nozzle, 12-1/4 in. L, Manual, 10 psi (100389M)
- LIQUIDYNAMICS Suction Tube, 5/8 in. Dia., 32 in. L (195205-32)
- LIQUIDYNAMICS DEF Nozzle, 16-3/4 in. L, Auto, 10 psi, SS (100389AG)
- LIQUIDYNAMICS Suction Tube, HDPE, 5/8" dia., 39" L (195207-39)
- LIQUIDYNAMICS Suction Tube, 5/8 in. Dia., 40 in. L (195205-40)
- BLACKBURN SAMPLING Sampler, Semi-Solid, 88" Long (SA88)
- Liquidynamics Fuel Transfer Accessories