Shop All Fuel Transfer Accessories
Liquidynamics
Suction Tube, 5/8 in. Dia., 40 in. L
Mfr # 195205-40
Zoro # G4022247
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 40"
- For Use With Mfr. No. 195205B
- Width 1", 1-45/64"
- Manufacturers Warranty Length 30 days
- Adapter Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liquidynamics
- MFR # 195205-40
- Zoro # G4022247
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Length | 40" |
Width | 1", 1-45/64" |
Manufacturers Warranty Length | 30 days |
Diameter | 5/8" |
Height | 40" |
Suction Tube Length | 40 in |
For Container Size | 275 gal |
Suction Tube Length - Maximum | 40 in |
Description
Suction Tube, Suction Tube ID 1 in, Suction Tube Material Polypropylene, DEF R, Deionized Water R, Isopropanol R, Kerosene X, Food Grade No, Acetic Acid -20 pct R, Acetone X, Ammonia - Liquid R, Ammonium Hydroxide R, Anhydrous Ammonia R, Antifreeze Coolant R, Automatic Transmission Fluid R, Biodiesel X, Bleach R, Brake Fluid X, Calcium Chloride R, Concentrated Nitric Acid X, Cyclohexane X, Diesel Fuel X, E85 X, Chromic Acid -5 pct X, Citric Acid -50 pct R, Ethanol R, Ethyl Acetate R
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO In-Line Non Return Valve, 1 In. (29295-1000)
- DANNER Rigid Pre-Filter Fits 250-700GPH Pumps (12784)
- DAYTON 1-1/2 HP 2" Manual Submersible Sewage Pump 230V (4HU85)
- HEDLAND Flowmeter, GPM/LPM .05 - 0.5 / 0.2-1.9 (H205B-005)
- LIQUIDYNAMICS Suction Tube, HDPE, 5/8" dia., 46" L (195206-46)
- LIQUIDYNAMICS DEF Nozzle, 12-1/4 in. L, Manual, 10 psi (100389M)
- LIQUIDYNAMICS Drum Valve, HDPE, 2" NPS, 2" dia. (195207B)
- LIQUIDYNAMICS Gravity Hose Kit, EPDM, 2in. NPTF, 12 ft. L (950390-12M)
- LIQUIDYNAMICS Drum Valve, HDPE, 2" Male Buttress, 2" dia. (195206B)
- LIQUIDYNAMICS DEF Nozzle, 6 in. L, Auto, Polyethylene (100389PA)
- ACTION PUMP Bung Adapter, Adapter 63mm Buttress (63MM-25)
- Liquidynamics Fuel Transfer Accessories