Shop All Fuel Transfer Accessories
Liquidynamics
Suction Tube, 5/8 in. Dia., 32 in. L
Mfr # 195205-32
Zoro # G4022256
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 32"
- For Use With Mfr. No. 195205B
- DEF Compatible Yes
- Height 32"
- Manufacturers Warranty Length 30 days
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquidynamics
- MFR # 195205-32
- Zoro # G4022256
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Length | 32" |
Height | 32" |
Manufacturers Warranty Length | 30 days |
Diameter | 5/8" |
Width | 1", 1-45/64" |
Suction Tube Length | 32 in |
For Container Size | 55 gal |
Suction Tube Length - Maximum | 32 in |
Description
Suction Tube, Suction Tube ID 1 in, Suction Tube Material Polypropylene, DEF R, Deionized Water R, Isopropanol R, Kerosene X, Food Grade No, Acetic Acid -20 pct R, Acetone X, Ammonia - Liquid R, Ammonium Hydroxide R, Anhydrous Ammonia R, Antifreeze Coolant R, Automatic Transmission Fluid R, Biodiesel X, Bleach R, Brake Fluid X, Calcium Chloride R, Concentrated Nitric Acid X, Cyclohexane X, Diesel Fuel X, E85 X, Chromic Acid -5 pct X, Citric Acid -50 pct R, Ethanol R, Ethyl Acetate R
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Junction Box Cover Kit (KIT700JC)
- FLINT & WALLING Discharge Head (132000)
- HIGH-FLO Diaphragm Pump, 12VDC, 4.5 gpm Max. Flow (5151088)
- SPRAYCO Power Sprayer, 32 Oz Capacity (XR-2500)
- LIQUIDYNAMICS Gravity Hose Kit, EPDM, 2in. NPTF, 25 ft. L (950390-25M)
- LIQUIDYNAMICS Coupler, 1 in. Dia., 2 in. W, 6 in. H (195205F)
- LIQUIDYNAMICS Drum Valve, HDPE, 2" Male Buttress, 2" dia. (195206B)
- LIQUIDYNAMICS DEF Nozzle, 16-3/4 in. L, Auto, 10 psi, SS (100389AG)
- LIQUIDYNAMICS Suction Tube, HDPE, 5/8" dia., 39" L (195207-39)
- LIQUIDYNAMICS Drum Valve, HDPE, 2" NPS, 2" dia. (195207B)
- HUSKY Fuel Nozzle Splash Guard for Husky, Green (001808-03)
- Liquidynamics Fuel Transfer Accessories