Shop All Storage Tanks
This Product is Discontinued
Liquidynamics
Storage Tank, Horizontal, Steel, 300 gal. (Discontinued)
Mfr # 901076-CH
Zoro # G3782718
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Tank (Gal.) 300
- Tank Style Horizontal
- Dia. (In.) 37 3/4 in
- Construction Material Steel
- Height (In.) 37 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquidynamics
- MFR # 901076-CH
- Zoro # G3782718
- Country of Origin United States
- Category Storage Tanks
Dimensions
Dia. (In.) | 37 3/4 in |
Height (In.) | 37 3/4 in |
Manufacturers Warranty Length | 1 yr |
Length (In.) | 62 in |
Fill Opening Dia. (In.) | 2 in |
Height (in) | 37 3/4 in |
Fill Opening Diameter (in) | 2 in |
Length (in) | 62 in |
Overall Dimensions | 37 3/4 in H x 62 in L |
Overall LxDia. | 62 in |
Overall HxDia. | 37 3/4 in |
Description
Storage Tank, Closed Top, Horizontal, Tank (Gal.) 300, Dia. (In.) 37-3/4, Length (In.) 62, Height (In.) 37-3/4, Fill Opening Dia. (In.) 2, Connection (In.) (2) 2 FNPT, Fitting Type Bung, Wall Thickness (In.) 7/64, Tank (L) 1250, Max. Working Pressure (PSI) Atmospheric, Construction Material Steel, Max. Temp. (F) 190 Degrees , Features Round Shape, 12 ga., Enamel Paint, Manufacturers Warranty Length 1 yr., Includes Angle Iron Legs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.