Shop All Spring Return Hose Reels
Liquidynamics
Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 852 psi
Mfr # 88402DEF-50
Zoro # G2439985
original price:
$1,624.23
17% off
Free Shipping & Returns
$1,341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty, Industrial
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/4 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liquidynamics
- MFR # 88402DEF-50
- Zoro # G2439985
- Country of Origin Italy
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 50 ft |
Overall Length | 21 in |
Overall Width | 11 3/4 in |
Overall Height | 23 1/2 in |
Overall Depth | 21 in |
Hose Outside Dia. | 3/4 in |
Reel Width | 6 in |
Mount Hole Diameter | 7/16 in |
Hose Fitting B Size | 3/4 in |
Mounting Hole Center to Center Width | 5 3/4 in |
Reel Diameter | 11 in |
Swivel Outlet Thread Size | 3/4 in - 14 |
Swivel Inlet Thread Size | 3/4 in - 14 |
Mount Base Height | 1 3/32 in |
Swivel Outlet Size | 3/4 in |
Swivel Inlet Size | 3/4 in |
Overall Dimensions | 21 in L x 11 3/4 in W x 23 1/2 in H |
Fitting Size | 3/4 in x 3/4 in |
Mounting Hole Center to Center Height | 9 1/2 in |
Hose Fitting A Size | 3/4 in |
Mount Base Width | 9 1/2 in |
Description
Spring Return Hose Reel, DEF, 210 psi, Hose Capacity 50 ft (3/4 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/4 in, Hose Length 50 ft, Reel Material Steel, Mounting Location Bench, Ceiling, Truck, Wall, Speed Limited Retraction No, Overall Height 23 1/2 in, Overall Length 21 in, Overall Width 11 3/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Black, Hose Cover Material EPDM, Hose Fitting A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON General Purpose Motor, 0.75 HP, 1 phase, 1200 RPM, 115/208-230 V, 56C Frame, TEFC (G579)
- NTN Flange Bearing, 4-Bolt, Ball, 5/8" Bore (UCFU-5/8M)
- LOCTITE Anti Seize, 8 oz. Brush Top Can, Paste LB 8013(TM) N-7000(TM) (234288)
- D&D Timing Belt, XL, 0.37 x 15in PL, T75 (150XL037)
- LIQUIDYNAMICS Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 1,700 psi (43002DEF-25)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 300 psi (45UZ34)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (2CUD4)
- COXREELS 1125-4-200 HAND CRANK HOSE REEL: 1/2IN ID, 200FT CAPACITY LESS HOSE, 3000 PSI (1125-4-200)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 30 ft Length, 300 psi (P-LP-330)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 2,500 psi (TMPL-N-475)
- REELCRAFT D84050 OMP - 1in x 50 ft. Heavy Duty 1275psi Hose Reel (D84050-OMP)
- Liquidynamics Spring Return Hose Reels