Shop All Spring Return Hose Reels
Liquidynamics
Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 1,700 psi
Mfr # 43002DEF-25
Zoro # G2439991
Free Shipping & Returns
$791.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty, Industrial
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/4 in
- Hose Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liquidynamics
- MFR # 43002DEF-25
- Zoro # G2439991
- Country of Origin Italy
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 25 ft |
Overall Length | 16 in |
Overall Width | 8 1/2 in |
Overall Height | 15 in |
Hose Outside Dia. | 3/4 in |
Overall Depth | 18 1/2 in |
Reel Width | 4 1/4 in |
Overall Dimensions | 16 in L x 8 1/2 in W x 15 in H |
Hose Fitting A Size | 3/4 in |
Mount Hole Diameter | 1/2 in |
Mount Base Height | 11/64 in |
Reel Diameter | 11 in |
Hose Fitting B Size | 3/4 in |
Fitting Size | 3/4 in x 3/4 in |
Mounting Hole Center to Center Height | 6 3/4 in |
Swivel Outlet Thread Size | 3/4 in - 14 |
Swivel Inlet Thread Size | 3/4 in - 14 |
Swivel Inlet Size | 3/4 in |
Swivel Outlet Size | 3/4 in |
Mount Base Width | 6 7/8 in |
Mounting Hole Center to Center Width | 4 3/4 in |
Description
Spring Return Hose Reel, DEF, 210 psi, Hose Capacity 25 ft (3/4 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/4 in, Hose Length 25 ft, Reel Material Steel, Mounting Location Bench, Ceiling, Truck, Wall, Speed Limited Retraction No, Overall Height 15 in, Overall Length 16 in, Overall Width 8 1/2 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Black, Hose Cover Material EPDM, Hose Fitting A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 10 in Stroke, Round Body Double Acting (NCDMC150-1000)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN H9110, Pressure Line, 25 micron, Outside-In (MF0058486)
- ARO Lockout Valve, 1 In, 471 CFM, 250 PSI (104393-6)
- SPRAYON Dry Lubricant, Aerosol Can, 10 Oz. (SC0708000)
- LIQUIDYNAMICS Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 852 psi (88402DEF-50)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 30 ft Length, 300 psi (EZ-P-LP-330)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 60 ft Length, 300 psi (SH-N-360)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 3,250 psi (DP7850 OMP)
- COXREELS Spring Return Fuel Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (TSHL-N-550-BXN)
- REELCRAFT Reelcraft 3/4"x100' 1000 PSI Hand Crank Low Pressure Hose Reel (CA33112 L)
- REELCRAFT Retractable Cord Reel, Max 300 psi (7850 OLPSW57)
- Liquidynamics Hose & Cable Reels