Shop All Self-Priming Pumps
Liquidynamics
Self-Priming Pump, 1/10 HP, 1 Phase, 115VAC
Mfr # 33101
Zoro # G2439930
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 3/4"
- HP 1/10
- Wetted Materials EPDM, Polypropylene, Stainless Steel
- Voltage 115
- Max. Head - Pumps 48 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liquidynamics
- MFR # 33101
- Zoro # G2439930
- Country of Origin Italy
- Category Self-Priming Pumps
Dimensions
Manufacturers Warranty Length | 2 yr. |
Width | 7" |
Height | 6-47/64" |
Length | 11-11/32" |
Cord Length | 54 in |
Overall Length | 16 in |
For Container Size | 55 gal, 275 gal, 330 gal |
Description
Electric Operated Drum Pump, Max. Head Pressure 23 psi, Max. Oil Flow 8 gpm, Max. Outlet Pressure 23 psi, For Use With Anti-Freeze, Clean Water, Diesel Exhaust Fluid, Rated Voltage 115V AC, Cord Length 54 in, Includes Bung Adapter No, Runs Dry Yes, Frequency (Hz) 60 Hz, Power Source Electric, Variable Speed No, Includes Discharge Hose No, Self-Priming Yes
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS EZ Plugger Panel, 120V w/Post (EZP11W6C0H10EP17A)
- LITTLE GIANT PUMP Control Box, 3/4HP, 230V, 1Phase (2824075015)
- ECO-FLO Cast Iron Pedestal Pump 1/2 HP (EPC50)
- BELL & GOSSETT Replacement Module For Steam Trap (600084)
- DAYTON Self Priming Centrifugal Pump, 2 hp, 115/230V AC, 1 Phase, 72 ft Max Head (4UA76)
- DAYTON Self Priming Centrifugal Pump, 1 1/2 hp, 208 to 230/460V AC, 3 Phase, 96 ft Max Head (4UA73)
- DAYTON Self Priming Centrifugal Pump, 3/4 hp, 208 to 230/460V AC, 3 Phase, 52 ft Max Head (2ZXR1)
- DAYTON Self Priming Centrifugal Pump, 1 hp, 208 to 230/460V AC, 3 Phase, 52 ft Max Head (2ZXP4)
- DAYTON Self Priming Centrifugal Pump, 1/2 hp, 115/230V AC, 1 Phase, 33 ft Max Head (4YKN6)
- DAYTON Self Priming Centrifugal Pump, 3/4 hp, 115/208 to 230V AC, 1 Phase, 52 ft Max Head (2ZXP1)
- DAYTON Self Priming Centrifugal Pump, 3/4 hp, 115/208 to 230V AC, 1 Phase, 52 ft Max Head (2ZXR8)
- Liquidynamics Self-Priming Pumps